0
1
2
3
4
5
6
7
8
9

HE Ergonomic Mouse Medium Left Hand Wired Rgohele

Order Code: ZT1550166S

£64.99 Inc VAT (20%)


Description

This innovative R-Go HE Ergonomic Mouse features a vertical design with a curved shape and thumb groove, which helps improve circulation, relieve muscle tension and provide comfort and support with a more natural and relaxed hand position. The Ergonomic Mouse also features customisable buttons for shortcuts to suit you. This medium, left handed Mouse is designed for hands measuring 165 - 185mm and comes in black/silver.
The natural vertical position of hand and wrist stimulates mouse movements from your arm preventing RSI complaints
Vertical shape helps improve circulation and reduce tension
The plastic used for this mouse is 100% recycled
Adjustable buttons, personalise your own buttons, such as cut and paste, to work even
more efficiently
Lightweight for minimum
muscle tension
Ergonomic round shape with support for the little finger and thumb for a
comfortable grip with less muscle strain
Medium size for hands measuring 165 - 185mm
Left Handed
Wired
Certification with EcoVadis Gold and AGR Certified Products

See full description
Specifications for HE Ergonomic Mouse Medium Left Hand Wired Rgohele
  • MFR Part No.
    RG49045
  • Material
    Plastic
  • Wired/Wireless
    Wired
  • Product Type
    Ergonomic Mouse
  • Colour
    Black/Silver
  • Size
    Medium