Comfortable two-button & scroll wheel design is ideal for mobile right-handed or left-handed users, 2. 4GHz wireless connection, 1200 DPI optical sensor provides high-definition tracking, plug & Play installation, Compatible with Windows and Mac. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. When you need a compact, mobile mouse that offers wireless performance and comfort, the Kensington Pro Fit Wireless Mouse has everything you need to be productive.
The 2. 4GHz connection means there are no wires to worry about and the high definition 1200 DPI optical sensor lets you scroll around your screen with precision control. The two-button, scroll wheel design is highly intuitive and works equally well for both right-handed and left-handed users.
And best of all, with simple and easy Plug & Play installation, you ll be up and ready in no time after you plug in the nano receiver.