Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Kone XP Air 19000 DPI RF Wireless + Bluetooth Optical Gaming Mouse
By Turtle Beach
Order Code:
ZT5513641S
£131.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
131.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/kone-xp-air-19000-dpi-rf-wireless-%2B-bluetooth-optical-gaming-mouse/p/ZT5513641S
Add to quotation
View all Computer Mice
Description
Turtle Beach Kone XP Air 19000 DPI RF Wireless + Bluetooth Optical Gaming Mouse
Tags:
#NewProduct
Specifications
Specifications for Kone XP Air 19000 DPI RF Wireless + Bluetooth Optical Gaming Mouse
Product Type
Mice & Graphics Tablets
Buttons
10 Buttons
Connection
USB/Wireless
Dimensions (W x D x H)
126x72x40mm
Weight
99g
Colour
Black
Scroll Wheel
Yes
Wired/Wireless
Wireless
Operating System
Windows 7 or higher
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome