0
1
2

M171 Mouse Wireless 24 Ghz USB Wireless Receiver Black Red

Order Code: ZT1514396S

£17.49 Inc VAT (20%)


Description

Logitech M170 Wireless Mouse. Form factor: Ambidextrous. Movement detection technology: Optical, Device interface: RF Wireless, Movement resolution: 1000 DPI, Buttons type: Pressed buttons, Buttons quantity: 2, Scroll type: Wheel. Power source: Batteries. Product colour: Red

Specifications for M171 Mouse Wireless 24 Ghz USB Wireless Receiver Black Red
  • Colour
    Red
  • Dimensions
    61.5 x 97.7 x 35.2mm
  • Weight
    70.5g
  • Type
    Mice & Graphics Tablets
  • Warranty
    2 Year Limited Hardware Warranty
  • Hand Preference
    Neutral
  • Buttons
    3 Buttons
  • Operating System
    PC and Mac compatible
  • Scroll Wheel
    Yes
  • Tracking
    Optical
  • Battery
    1 x AA
  • Wired/Wireless
    Wireless
  • Connection
    Nano USB Receiver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome