M300 1600 DPI RF Wireless Silent Mouse

Order Code: ZT5151558S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.995%

Currently unavailable

Description

Rapoo M300 1600 DPI RF Wireless + Bluetooth Optical Silent Mouse

Specifications for M300 1600 DPI RF Wireless Silent Mouse
  • Product Type
    Mice & Graphics Tablets
  • Weight
    83g
  • Buttons
    6 Buttons
  • Operating System
    PC and Mac compatible
  • Scroll Wheel
    Yes
  • Colour
    Dark Grey
  • Battery
    1 x AA
  • Wireless Range
    10m
  • Tracking
    Optical
  • Wired/Wireless
    Wireless
  • Connection
    Bluetooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome