M720 Triathlon Mouse

Order Code: ZT1512981S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£78.845%


Description

Logitech M720 Triathlon Mouse. Form factor: Right-hand. Movement detection technology: Optical, Device interface: RF Wireless + Bluetooth, Movement resolution: 1000 DPI, Buttons type: Pressed buttons, Buttons quantity: 8, Scroll type: Wheel. Power source: Batteries. Product colour: Black, White

Specifications for M720 Triathlon Mouse
  • Scroll Wheel
    Yes
  • Receiver Weight
    18g
  • Weight
    135g
  • Connection
    Bluetooth
  • Operating System
    PC and Mac compatible
  • Wired/Wireless
    Wireless
  • Type
    Mice & Graphics Tablets
  • Colour
    Black
  • Tracking
    Optical
  • Hand Preference
    Right Handed
  • Battery
    1 x AA
  • Receiver Dimensions
    14.4x18.7x6.1mm
  • Buttons
    8 Buttons

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome