M90 Mouse Wired Scroll USB Black

Order Code: ZT1525355S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£11.958%


Description

Logitech Mouse M90. Form factor: Ambidextrous. Movement detection technology: Optical, Device interface: USB Type-A, Movement resolution: 1000 DPI, Buttons type: Pressed buttons, Buttons quantity: 2, Scroll type: Wheel. Power source: Cable. Product colour: Grey

Specifications for M90 Mouse Wired Scroll USB Black
  • Connection
    USB
  • Scroll Wheel
    Yes
  • Type
    Mice & Graphics Tablets
  • Wired/Wireless
    Wired
  • Colour
    Black
  • Hand Preference
    Neutral
  • Operating System
    PC and Mac compatible
  • Tracking
    Optical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome