Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
MD200 4200 DPI Wireless SmartO Mouse
By Asus
Order Code:
ZT4792445S
£46.03
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
46.03
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/md200-4200-dpi-wireless-smarto-mouse/p/ZT4792445S
Add to quotation
View all Computer Mice
Description
ASUS MD200 4200 DPI Optical Wireless SmartO Mouse
Specifications
Specifications for MD200 4200 DPI Wireless SmartO Mouse
Type
Mice & Graphics Tablets
Scroll Wheel
Yes
Buttons
6 Buttons
Connection
RF 2.4GHz/Bluetooth/Wireless
Wired/Wireless
Wireless
Weight
85g
Battery
1 x AA
Colour
Black
Dimensions (W x D x H)
71x114.5x42.3mm
Tracking
Optical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome