Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Mice Gentix 4K Corded USB Mouse Black
By Cherry
Order Code:
ZT1119109S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.69
5%
10 +
£23.39
10%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/mice-gentix-4k-corded-usb-mouse-black/p/ZT1119109S
Add to quotation
View all Computer Mice
Description
Gentix 4K Corded USB Mouse Black
Tags:
#BulkDiscount
Specifications
Specifications for Mice Gentix 4K Corded USB Mouse Black
Colour
Black
MFR Part No.
JM-0340-2
Depth
112mm
Height
35mm
Width
70mm
Interface
USB
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome