0
1
2
3

Ms116 Mouse Ambidextrous USB Typea Optical 1000 Dpi 570Aais

Order Code: ZT1516060S

£16.29 Inc VAT (20%)


Description

DELL MS116. Form factor: Ambidextrous. Movement detection technology: Optical, Device interface: USB Type-A, Movement resolution: 1000 DPI, Buttons type: Pressed buttons, Buttons quantity: 3, Scroll type: Wheel. Power source: Cable. Product colour: Black

Specifications for Ms116 Mouse Ambidextrous USB Typea Optical 1000 Dpi 570Aais
  • Wired/Wireless
    Wired
  • Type
    Mice & Graphics Tablets
  • Tracking
    Optical
  • Scroll Wheel
    Yes
  • Cable Length
    1.8m
  • Weight
    90g
  • Buttons
    2 Buttons
  • Colour
    Black
  • Connection
    USB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome