MW 4500 Wireless 45 Degree Mouse, Black, USB
0
1
2
3

MW 4500 Wireless 45 Degree Mouse, Black, USB

Order Code: ZT1114836SCopy

£37.99 Inc VAT (20%)


Description

CHERRY MW 4500 Wireless 45 Degree Mouse, Black, USB. Form factor: Right-hand, Vertical design. Movement detection technology: Optical, Device interface: RF Wireless, Movement resolution: 1200 DPI, Buttons type: Pressed buttons, Buttons quantity: 6, Scroll type: Wheel. Power source: Batteries. Product colour: Black

Specifications for MW 4500 Wireless 45 Degree Mouse, Black, USB
  • MFR Part No.
    JW-4500
  • Colour
    Black
  • Wired/Wireless
    Wireless
  • Number of Batteries Required
    2
  • Battery Size
    AAA