MX Anywhere3 Rose Wireless 4000DPI Mouse

Order Code: ZT1534063S

£99.99 Inc VAT (20%)


Description

MX Anywhere3 Rose Wireless 4000DPI Mouse MX Anywhere 3 is ultimate versatility with remarkable performance. The compact mouse is designed for mobile work - from the home office, to the cafe, to the airport lounge. MagSpeed Electromagnetic scrolling is precise enough to stop on a pixel and fast enough to scroll 1, 000 lines in a second. Oh, and it�s nearly silent. The wheel�s machined steel gives it premium tactility and a dynamic inertia you feel - but don�t hear. Tracks on virtually any surface, including glass, so you can work seamlessly at the desk, your favourite coffee shop, or even on the couch. MX Anywhere 3 stays powered for up to 70 days on a full charge � and gets three hours of use from a one-minute quick charge. Top up the power with the included USB-C charging cable while using. Connect up to three devices and switch between them at the tap of a button. MX Anywhere 3 works on Windows�, macOS, iPadOS, Chrome OS & Linux�.

See full description
Specifications for MX Anywhere3 Rose Wireless 4000DPI Mouse
  • Battery
    Rechargeable internal battery
  • Buttons
    6 Buttons
  • Colour
    Pink
  • Type
    Mice & Graphics Tablets
  • Connection
    Bluetooth/USB
  • Operating System
    PC and Mac compatible
  • Wired/Wireless
    Wireless
  • Weight
    99g
  • Scroll Wheel
    Yes
  • Tracking
    Laser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome