Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Ozaa 3200 DPI Compact Wireless Mouse
By Trust
Order Code:
ZT5359666S
£42.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/ozaa-3200-dpi-compact-wireless-mouse/p/ZT5359666S
Add to quotation
View all Computer Mice
Description
Trust Ozaa 3200 DPI Compact Optical Black Wireless Mouse
Specifications
Technical Information
Specifications for Ozaa 3200 DPI Compact Wireless Mouse
Product Type
Mice & Graphics Tablets
Hand Preference
Right Handed
Wired/Wireless
Wireless
Connection
USB-A, USB-C
Operating System
PC and Mac compatible
Compatible Devices
Windows 10/11, macOS 11/12/13
Wireless Range
10m
Battery
Rechargeable internal battery
Buttons
6 Buttons
Scroll Wheel
Yes
Weight
69g
Colour
Black
Tracking
Optical
Recycled Product
60% Recycled Material
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome