Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Primo 1600 DPI Wireless Black Mouse
By Trust
Order Code:
ZT5359655S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/primo-1600-dpi-wireless-black-mouse/p/ZT5359655S
Add to quotation
View all Computer Mice
Description
Trust Primo 1600 DPI Wireless Optical Black Mouse
Specifications
Technical Information
Specifications for Primo 1600 DPI Wireless Black Mouse
Product Type
Mice & Graphics Tablets
Wired/Wireless
Wireless
Connection
Bluetooth
Hand Preference
Neutral
Operating System
PC and Mac compatible
Buttons
3 Buttons
Battery
2x AAA
Scroll Wheel
Yes
Compatible Devices
Windows 10/11, macOS 11/12/13
Colour
Black
Weight
50g
Tracking
Optical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome