Pro Fit Wireless Mobile Mouse - Black

Order Code: ZT1060861S

£22.99 Inc VAT (20%)
£23.994% off


Description

When you need a compact, mobile mouse that offers wireless performance and comfort, the Kensington Pro Fit Wireless Mouse has everything you need to be productive. The 2.4GHz connection means there are no wires to worry about and the high definition 1000 DPI laser sensor lets you scroll around your screen with precision control. The two-button, scroll wheel design is highly intuitive and works equally well for both right-handed and left-handed users. And best of all, with simple and easy Plug & Play installation, you’ll be up and ready in no time after you plug in the nano receiver.

See full description
Specifications for Pro Fit Wireless Mobile Mouse - Black
  • Wired/Wireless
    Wireless
  • Colour
    Black
  • Type
    Mice & Graphics Tablets
  • Hand Preference
    Neutral
  • Buttons
    3 Buttons
  • Connection
    Nano USB Receiver
  • Weight
    99g
  • Tracking
    Optical
  • Operating System
    PC and Mac compatible
  • Scroll Wheel
    Yes
  • Battery
    1 x AA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome