Pro Fit Wireless Mouse - Ruby Red

Order Code: ZT1060928S

£42.99 Inc VAT (20%)


Description

The ergonomic right-handed mouse enables comfortable, extended use. Perfect for desktop and mobile use, the compact nano receiver that uses 2.4 GHz wireless technology to reduce interference in office environments and can be stored in the mouse itself when not in use. The mid-sized design is large enough to feel just right in your hand, yet small enough to pack easily in your travel bag. The high-definition optical sensor (800-1600 DPI) delivers precise, responsive cursor control on a variety of surfaces. And it operates for up to 12 months on 2 AAA batteries, included.

See full description
Specifications for Pro Fit Wireless Mouse - Ruby Red
  • Hand Preference
    Right Handed
  • Connection
    Nano USB Receiver
  • Colour
    Red
  • Dimensions (W x D x H)
    68x107x39mm
  • Scroll Wheel
    Yes
  • Buttons
    6 Buttons
  • Tracking
    Optical
  • Type
    Mice & Graphics Tablets
  • Battery
    2 x AAA
  • Operating System
    PC and Mac compatible
  • Wired/Wireless
    Wireless
  • Weight
    70g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome