Pro Fit Wireless Mouse - Sapphire Blue

Order Code: ZT1060846S

£49.99 Inc VAT (20%)
£59.9916.5% off
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The ergonomic right-handed mouse delivers comfortable, extended use. Perfect for desktop and mobile use, the compact nano receiver that uses 2.4 GHz wireless technology to reduce interference in office environments and can be stored in the mouse itself when not in use. The mid-sized design is large enough to feel just right in your hand, yet small enough to pack easily in your travel bag. The high-definition optical sensor (800-1600 DPI) delivers precise, responsive cursor control on a variety of surfaces. And it operates for up to 12 months on 2 AAA batteries, included.

See full description
Specifications for Pro Fit Wireless Mouse - Sapphire Blue
  • Colour
    Blue
  • Wired/Wireless
    Wireless
  • Buttons
    6 Buttons
  • Type
    Mice & Graphics Tablets
  • Operating System
    PC and Mac compatible
  • Hand Preference
    Right Handed
  • Weight
    70g
  • Battery
    2 x AAA
  • Scroll Wheel
    Yes
  • Tracking
    Optical
  • Connection
    Nano USB Receiver
  • Dimensions (W x D x H)
    68x107x39mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome