Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Pure Sel 8000 DPI RGB USB-A White Mouse
By Turtle Beach
Order Code:
ZT4797858S
£32.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/pure-sel-8000-dpi-rgb-usb-a-white-mouse/p/ZT4797858S
Add to quotation
View all Computer Mice
Description
Turtle Beach Pure SEL 8000 DPI Ultra-Light Ergonomic RGB USB- A Wired White Gaming Mouse
Specifications
Specifications for Pure Sel 8000 DPI RGB USB-A White Mouse
Product Type
Mice & Graphics Tablets
Scroll Wheel
Yes
Colour
White
Connection
USB
Dimensions (W x D x H)
121.1x69.3x38.3mm
Cable Length
1.8m
Weight
49g
Operating System
Windows 10 or later
Wired/Wireless
Wired
Hand Preference
Right Handed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome