Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Rog StriX Impact III 12000 DPI USB Mouse
By Asus
Order Code:
ZT4782513S
£55.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/rog-strix-impact-iii-12000-dpi-usb-mouse/p/ZT4782513S
Add to quotation
View all Computer Mice
Description
ASUS ROG Strix IMPACT III 12000 DPI USB-A RGB Ultralight Gaming Mouse
Specifications
Specifications for Rog StriX Impact III 12000 DPI USB Mouse
Type
Mice & Graphics Tablets
Scroll Wheel
Yes
Wired/Wireless
Wired
Dimensions (W x D x H)
62x126x39mm
Weight
59g
Buttons
6 Buttons
Connection
USB
Tracking
Optical
Colour
Black/Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome