Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
TM-270 2400 Dpi Ergo RF Wireless Mouse
By Trust
Order Code:
ZT4973027S
£42.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/tm-270-2400-dpi-ergo-rf-wireless-mouse/p/ZT4973027S
Add to quotation
View all Computer Mice
Description
Trust TM-270 2400 DPI Ergonomic RF Wireless Optical Mouse
Specifications
Technical Information
Specifications for TM-270 2400 Dpi Ergo RF Wireless Mouse
Product Type
Mice & Graphics Tablets
Scroll Wheel
Yes
Buttons
6 Buttons
Weight
115g
Tracking
Optical
Connection
USB/Wireless
Hand Preference
Right Handed
Recycled Product
70% Recycled Plastic
Wired/Wireless
Wireless
Battery
Rechargeable
Wireless Range
10m
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome