V30PRO 26000 Dpi Wireless Gaming Mouse

Order Code: ZT5365252S

£79.99 Inc VAT (20%)


Description

Enjoy uninterrupted gaming with reliable 2.4GHz wireless and wired modes. Stay connected and switch between modes effortlessly for seamless gameplay tailored to your preferences.<br><br>Experience an ultra-fast, smooth wireless connection with a polling rate of up to 8000Hz, in both wireless and wired mode (wireless 8.000Hz polling rate is enabled after its activation via the software driver) .<br><br>Comfortable shape and good grip support your game performance for hours of play.<br><br>Precise down to the last pixel, accuracy is no longer left to chance. Adjustable in 7 levels up to 26.000 DPI, with 650 IPS tracking speed and 50G acceleration, its the perfect match for your gaming skills.<br><br>Eco-friendly rechargeable lithium battery provides up to 46 hours of continuous gaming fun (without RGB backlight activated) No more replacing batteries: thanks to the built-in eco-friendly lithium battery. You can even charge it wirelessly via Qi charging and enjoy wireless gaming in style (wireless charging module sold separately) .

See full description
Specifications for V30PRO 26000 Dpi Wireless Gaming Mouse
  • Wired/Wireless
    Wired/Wireless
  • Product Type
    Mice & Graphics Tablets
  • Connection
    Nano USB Receiver/USB-C Cable
  • Operating System
    PC and Mac compatible
  • Buttons
    10 Buttons
  • Weight
    74g
  • Colour
    Black
  • Scroll Wheel
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome