Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
VT300 6200 DPI USB-A Wired Gaming Mouse
By Rapoo
Order Code:
ZT5151580S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/vt300-6200-dpi-usb-a-wired-gaming-mouse/p/ZT5151580S
Add to quotation
View all Computer Mice
Description
Rapoo VT300 6200 DPI USB-A Wired Optical Black Gaming Mouse
Specifications
Specifications for VT300 6200 DPI USB-A Wired Gaming Mouse
Product Type
Mice & Graphics Tablets
Operating System
PC and Mac compatible
Weight
130g
Colour
Black
Buttons
10 Buttons
Wireless Range
10m
Connection
USB
Scroll Wheel
Yes
Wired/Wireless
Wireless
Tracking
Optical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome