Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
VT350 5000 DPI RF Wireless USB-A Mouse
By Rapoo
Order Code:
ZT5151616S
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.34
5%
10 +
£29.69
10%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/vt350-5000-dpi-rf-wireless-usb-a-mouse/p/ZT5151616S
Add to quotation
View all Computer Mice
Description
Rapoo VT350 5000 DPI RF Wireless + USB Type-A Gaming Mouse
Tags:
#BulkDiscount
Specifications
Specifications for VT350 5000 DPI RF Wireless USB-A Mouse
Product Type
Mice & Graphics Tablets
Buttons
11 Buttons
Wireless Range
10m
Operating System
PC and Mac compatible
Hand Preference
Right Handed
Scroll Wheel
Yes
Connection
USB
Colour
Black
Wired/Wireless
Wired/Wireless
Tracking
Optical
Weight
136g
Battery
Rechargeable internal battery
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome