Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
VT950 16000 DPI Wireless + USB-A Mouse
By Rapoo
Order Code:
ZT5151620S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 +
£40.31
4%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/vt950-16000-dpi-wireless-%2B-usb-a-mouse/p/ZT5151620S
Add to quotation
View all Computer Mice
Description
Rapoo VT950 16000 DPI RF Wireless + USB Type-A Gaming Mouse
Tags:
#BulkDiscount
Specifications
Specifications for VT950 16000 DPI Wireless + USB-A Mouse
Product Type
Mice & Graphics Tablets
Weight
142g
Wireless Range
10m
Scroll Wheel
Yes
Buttons
11 Buttons
Colour
Black
Connection
USB
Battery
Rechargeable internal battery
Wired/Wireless
Wired/Wireless
Tracking
Optical
Operating System
PC and Mac compatible
Hand Preference
Right Handed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome