VT9PRO 26000 Dpi Wireless Gaming Mouse

Order Code: ZT5365222S

£73.99 Inc VAT (20%)
£79.997.5% off


Description

Enjoy freedom without sacrificing accuracy and control during your game with V+ wireless technology - dual-mode: 2.4GHz wireless mode and wired mode.<br><br>Experience an ultra-fast, smooth wireless connection with a polling rate of up to 8000 Hz, in both wireless and wired mode (wireless 8.000 Hz polling rate is enabled after its activation via the software driver) .<br><br>Ultra-light design, only 68 g, for maximum precision and good grip, support your game performance for hours of play. Precise down to the last pixel, accuracy is no longer left to chance. Adjustable in 7 levels up to 26.000 DPI, with 650 IPS tracking speed and 50G acceleration, its the perfect match for your gaming skills.<br><br>Eco-friendly rechargeable lithium battery provides up to 46 hours of continuous gaming fun (without RGB backlight activated) No more replacing batteries: thanks to the built-in eco-friendly lithium battery. You can even charge it wirelessly via Qi charging and enjoy wireless gaming in style (wireless charging module sold separately) .

See full description
Specifications for VT9PRO 26000 Dpi Wireless Gaming Mouse
  • Operating System
    PC and Mac compatible
  • Connection
    Nano USB Receiver/USB-C Cable
  • Wired/Wireless
    Wired/Wireless
  • Product Type
    Mice & Graphics Tablets
  • Buttons
    10 Buttons
  • Weight
    68g
  • Colour
    Black
  • Scroll Wheel
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome