Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer Mice
Wireless Left-handed Vertical CA84243
By Adesso
Order Code:
ZT1502585S
£62.99
each
Inc VAT (20%)
£251.96 minimum order value
£69.99
10% off
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£59.84
5%
4
Add to basket
Minimum order quantity: 4.
Get it by
Thu, 16th Jan
In Stock
GBP
251.96
https://www.zoro.co.uk/shop/computers-and-electronics/computer-mice/wireless-left-handed-vertical-ca84243/p/ZT1502585S
Add to quotation
View all Computer Mice
Description
Wireless Left-Handed Vertical Ergonomic Optical Mouse
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Wireless Left-handed Vertical CA84243
Depth
125mm
Height
63mm
Width
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome