Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
1000 Series 23.8" IPS HDMI VGA Monitor
By Philips
Order Code:
ZT4796378S
£102.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
102.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/1000-series-23-8-inch-ips-hdmi-vga-monitor/p/ZT4796378S
Add to quotation
View all Computer Monitors
Description
Philips 1000 Series 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA Monitor
Specifications
Specifications for 1000 Series 23.8" IPS HDMI VGA Monitor
Product Type
Desktop Monitors
Built-In Speakers
Yes
Vesa Mount Size
100x100mm
Response Time
4ms (Typical)
Weight
2.23kg
Resolution
FHD
Panel Type
IPS
Contrast Ratio
1300:01:00
Weight With Stand
2.51kg
Monitor Size
24in
Colour
Black
Size Range
24in
Dimensions With Stand
541x180x416mm
Aspect Ratio
16:09
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome