Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
1000 Series 27in 4K UHD HDMI DP Monitor
By Philips
Order Code:
ZT5114337S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/1000-series-27in-4k-uhd-hdmi-dp-monitor/p/ZT5114337S
Add to quotation
View all Computer Monitors
Description
Philips 1000 Series 27 Inch 3840 x 2160 Pixels 4K Ultra HD HDMI DisplayPort Monitor
Specifications
Specifications for 1000 Series 27in 4K UHD HDMI DP Monitor
Product Type
Desktop Monitors
Monitor Size
27in
Size Range
27in
Colour
Black
Display Port
1
Dimensions (W x D x H)
613x54x365mm
Contrast Ratio
1000:01:00
Response Time
4ms (Typical)
Vesa Mount Size
100x100mm
Built-In Speakers
2 x 2W
Panel Type
IPS
Aspect Ratio
16:09
Dimensions With Stand
613x220x492mm
Height Adjustable
Yes
Weight With Stand
5.69kg
Weight
3.92kg
Resolution
UHD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome