Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
1000 Series 31.5in 4K HDMI DP Monitor
By Philips
Order Code:
ZT5151557S
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/1000-series-31-5in-4k-hdmi-dp-monitor/p/ZT5151557S
Add to quotation
View all Computer Monitors
Description
Philips 1000 Series 31.5 Inch 3840 x 2160 Pixels 4K Ultra HD VA Panel HDR10 HDMI DisplayPort Monitor
Specifications
Specifications for 1000 Series 31.5in 4K HDMI DP Monitor
Product Type
Desktop Monitors
Colour
Black
Vesa Mount Size
100x100mm
Display Port
1
Contrast Ratio
3500:01:00
Response Time
4ms (Typical)
Built-In Speakers
2 x 2w
Aspect Ratio
16:9
Dimensions (W x D x H)
714x52x419mm
Size Range
31-32in
Dimensions With Stand
714x140x512mm
Weight
6.25kg
Resolution
UHD
3840x2160
Panel Type
VA
Monitor Size
31.5in
Weight With Stand
7.39kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome