Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
19in HDMI USB HeartLine Android Pro TV
By Philips
Order Code:
ZT3527282S
£639.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
639.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/19in-hdmi-usb-heartline-android-pro-tv/p/ZT3527282S
Add to quotation
View all Computer Monitors
Description
Philips FL5214W 19 Inch HDMI USB HeartLine Android Pro TV
Specifications
Technical Information
Specifications for 19in HDMI USB HeartLine Android Pro TV
Weight
3.45kg
Size
19in
Screen Type
LED
Built-In Speakers
2x2.5w
Hospitality Features
Yes
Dimensions With Stand
469x49x326mm
Resolution
1366x768
Dimensions (W x D x H)
469x39x326mm
Colour
White
Freeview HD
Yes
Type
Televisions
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome