DELL E Series E2216HV. Display diagonal: 54.7 cm (21.5"), Display resolution: 1920 x 1080 pixels, HD type: Full HD, Display technology: LCD, Response time: 5 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 170°, Viewing angle, vertical: 160°. VESA mounting. Product colour: Black