241B8QJEB 23.8in Frameless Monitor

Order Code: ZT1539432S

£179.99 Inc VAT (20%)


Description

Philips 241B8QJEB 23.8in Frameless Monitor Get your best work done with the Philips 24in Full HD monitor. Crisp and vivid Full HD gives you the space and clarity to see your work. Features like heightadjustment, Flicker-free and LowBlue mode make work easy on the eyes.

Specifications for 241B8QJEB 23.8in Frameless Monitor
  • Colour
    Black
  • MFR Part No.
    8PH241B8QJEB00
  • Size
    23.8in
  • Weight
    3.37kg
  • Type
    Desktop Monitors
  • Contrast Ratio
    1000, 1
  • Dimensions With Stand
    540x508x206mm
  • Monitor Size
    23.8in
  • Form
    IPS Monitor
  • Aspect Ratio
    16, 9
  • Built-In Speakers
    2x2w
  • Resolution
    1920x1080
    Yes
  • Panel Type
    IPS
  • Size Range
    23-23.9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome