Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
241E1SCA 23.6in Fsync HDMI VGA Monitor
By Philips
Order Code:
ZT3527154S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/241e1sca-23-6in-fsync-hdmi-vga-monitor/p/ZT3527154S
Add to quotation
View all Computer Monitors
Description
Philips E Line 241E1SCA 23.6 Inch 1920 x 1080 Pixels Full HD VA Panel FreeSync HDMI VGA Monitor
Specifications
Technical Information
Specifications for 241E1SCA 23.6in Fsync HDMI VGA Monitor
Form
Curved VA Monitor
Colour
Black
Monitor Size
23.6in
Built-In Speakers
2x3w
Resolution
1920x1080
FHD
Aspect Ratio
16:09:00
Weight With Stand
3.54kg
Dimensions With Stand
536x202x413mm
Size Range
23-23.9in
Type
Desktop Monitors
Panel Type
VA
Weight
2.86kg
Contrast Ratio
3000:01:00
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome