242B100 23.8in IPS FHD Display

Order Code: ZT1539493S

£199.99 Inc VAT (20%)


Description

Philips 242B100 23.8in IPS FHD Display Get your best work done with this Philips monitor. IPS screen with crisp FHD gives you the clarity to see your work. Loaded with features to improve productivity and sustainability. Eye comfort features with TUV certified to reduce eye fatigue.

Specifications for 242B100 23.8in IPS FHD Display
  • Colour
    Black
  • Type
    Desktop Monitors
  • Size
    23.8in
  • Aspect Ratio
    16:09:00
  • Environment Support
    ENERGY STAR Certified
  • Panel Type
    IPS
  • Built-In Speakers
    2x4w
  • Size Range
    23-23.9in
  • Monitor Size
    23.8in
  • Form
    IPS Monitor
  • Contrast Ratio
    1000:01:00
  • Resolution
    1920x1080
  • Weight
    4.57kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome