242B1H 23.8INCH IPS FHD Monitor

Order Code: ZT1539599S

£249.99 Inc VAT (20%)


Description

Philips 242B1H 23.8INCH IPS FHD Monitor This Philips monitor with a secure pop-up webcam with Windows Hello offers personalised and greater security. Loaded with features to improve productivity and sustainability. Eye comfort features with TUV certified to reduce eye fatigue.

Specifications for 242B1H 23.8INCH IPS FHD Monitor
  • Weight
    3.17kg
  • Type
    Desktop Monitors
  • MFR Part No.
    8PH242B1H
  • Colour
    Black
  • Size
    23.8in
  • Size Range
    23-23.9in
  • Dimensions With Stand
    540x501x205mm
  • Weight With Stand
    4.77kg
  • Contrast Ratio
    1000, 1
  • Environment Support
    ENERGY STAR Certified
  • Built-In Speakers
    2x 2w
  • Aspect Ratio
    16, 9
  • Form
    LCD Monitor
  • Resolution
    1920x1080
  • Panel Type
    IPS
  • Monitor Size
    23.8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome