242S1AE 23.8in IPS FHD Monitor

Order Code: ZT1539597S

£159.99 Inc VAT (20%)
£169.995.5% off


Description

Philips S Line 242S1AE 23.8 Inch 1920 x 1080 Pixels Full HD Resolution HDMI DIsplayPort VGA LED Monitor Philips S Line monitor gives essential features for daily productivity and work comfortably. Virtually frameless with crisp FHD for an extended and clear view. EasyRead and Eye comfort with TUV certified to reduce eye fatigue.

See full description
Specifications for 242S1AE 23.8in IPS FHD Monitor
  • Environment Support
    ENERGY STAR Certified
  • Monitor Size
    23.8in
  • Built-In Speakers
    2x4w
  • Panel Type
    IPS
  • Weight
    4.83kg
  • Type
    Desktop Monitors
  • Form
    IPS Monitor
  • Contrast Ratio
    1000, 1
  • Resolution
    1920x1080
  • Colour
    Black
  • Size Range
    23-23.9in
  • Aspect Ratio
    16, 9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome