243B100 23.8in IPS FHD Display

Order Code: ZT1539541S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

Philips 243B100 23.8in IPS FHD Display The Philips USB-C monitor replaces cable clutter. View FHD image and recharge a laptop all at the same time with a single USB-C cable. Features like Daisy chain for multi-display setup, Flicker-free and LowBlue make work easy on the eyes.

Specifications for 243B100 23.8in IPS FHD Display
  • Colour
    Black
  • Type
    Desktop Monitors
  • Warranty
    3 Year Warranty
  • Dimensions
    501 x 205 x 540mm
  • Contrast Ratio
    1000, 1
  • Monitor Size
    23.8in
  • Weight
    4.98kg
  • Panel Type
    IPS
  • Size Range
    23-23.9in
  • Resolution
    1920x1080
  • Aspect Ratio
    16, 9
  • Environment Support
    ENERGY STAR Certified
  • Built-In Speakers
    2x4w
  • Form
    IPS Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome