243B1JH 23.8in HDMI DP USB LED Monitor

Order Code: ZT3527187S

£379.99 Inc VAT (20%)


Description

Philips B Line 243B1JH 23.8 Inch 1920 x 1080 Pixels Full HD Resolution HDMI DisplayPort USB LED Monitor

Specifications for 243B1JH 23.8in HDMI DP USB LED Monitor
  • Monitor Size
    23.8in
  • Contrast Ratio
    1000:01:00
  • Colour
    Black
  • Size Range
    23-23.9in
  • Resolution
    1920x1080
    Yes
  • Dimensions With Stand
    540x205x501mm
  • Form
    LED Monitor
  • Type
    Desktop Monitors
  • Display Port
    Yes
  • Additional Features
    Built in Camera (2.0 MP)
  • Weight
    3.27kg
  • Built-In Speakers
    2x3w
  • USB Port
    Yes
  • Panel Type
    IPS
  • Environment Support
    ENERGY STAR Certified
  • Aspect Ratio
    16:09:00

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome