Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
24BA450B 23.8in IPS HDMI VGA DP Monitor
By Lg
Order Code:
ZT5151613S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/24ba450b-23-8in-ips-hdmi-vga-dp-monitor/p/ZT5151613S
Add to quotation
View all Computer Monitors
Description
LG 24BA450-B 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI VGA DisplayPort Monitor
Specifications
Technical Information
Specifications for 24BA450B 23.8in IPS HDMI VGA DP Monitor
Product Type
Desktop Monitors
Response Time
5ms
Display Port
1
Resolution
Yes
Dimensions (W x D x H)
538.6x50.8x319.8mm
Built-In Speakers
2 x 2w
Weight
2.65kg
Height Adjustable
Yes
Weight With Stand
4.45kg
Colour
Black
Panel Type
IPS
Contrast Ratio
1300:1
Monitor Size
23.8in
Aspect Ratio
16:9
Dimensions With Stand
538.6x239.9x508.9mm
Size Range
23-23.9in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome