Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
24G2SPAE 23.8in HDMI DP VGA LED Monitor
By AOC
Order Code:
ZT3525307S
£142.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
142.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/24g2spae-23-8in-hdmi-dp-vga-led-monitor/p/ZT3525307S
Add to quotation
View all Computer Monitors
Description
AOC G2 24G2SPAE 23.8 Inch Full HD IPS Panel HDMI DisplayPort VGA LED Gaming Monitor
Specifications
Specifications for 24G2SPAE 23.8in HDMI DP VGA LED Monitor
Aspect Ratio
16:09:00
Built-In Speakers
2x2w
Contrast Ratio
1000:01:00
Weight
5.6kg
Display Port
Yes
Dimensions (W x D x H)
495x605x185mm
Panel Type
IPS
Colour
Black/Red
Monitor Size
23.8in
Type
Desktop Monitors
Form
LED Monitor
Resolution
1920x1080
Yes
Size Range
23-23.9in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome