24GS50F-B 24in VA HDMI DP Gaming Monitor

Order Code: ZT5363956S

£129.99 Inc VAT (20%)


Description

Start with speed. Be on the front.Redefine your game with on upgraded 180Hz refresh rate.Upgraded speed. New standard.We have raised UltraGear's speed standard to 180Hz. You can enjoy ultra-clear and smooth images with a 180Hz refresh rate, which loads images 180 times in a second.Incredible speed to victory1ms MBR helps smooth gameplay, reducing blur and ghosting. Dynamic and fast-paced objects amidst all the action can give gamers a competitive edge.Feel actual combat with true colourThis monitor reproduces high-fidelity colours with HDR 10, allowing gamers to see the dramatic colours that the game developers intended regardless of the battlefield.Clearer, smoother, and fasterWith FreeSync™ technology, gamers can experience seamless, fluid movement in high-resolution and fast-paced games. It significantly reduces screen tearing and stuttering.Designed for gamerEnhance your gaming experience with a 3-side virtually borderless design for an immersive view and tilt adjustable base to help you play the game more comfortably.Match up with your gaming styleGamers can use On-Screen Display and OnScreen Control to easily customize the setting from adjusting basic monitor options to registering User Defined Key that user can set the shortcut.

See full description
Specifications for 24GS50F-B 24in VA HDMI DP Gaming Monitor
  • Weight
    2.95kg
  • Contrast Ratio
    3000:1
  • Display Port
    1
  • Panel Type
    VA
  • Dimensions With Stand
    539.5x195.6x414.2mm
  • Colour
    Black
  • Response Time
    1ms
  • Product Type
    VA Monitor
    Desktop Monitors
  • Weight With Stand
    3.55kg
  • Monitor Size
    23.7in
  • Resolution
    FHD
    1920x1080
  • Size Range
    23-23.9in
  • Aspect Ratio
    16:9
  • Dimensions (W x D x H)
    539.5x39x322.2mm