24GS60F-B 24" IPS Free sync HDMI DP Monitor

Order Code: ZT4792607S

£189.99 Inc VAT (20%)

Currently unavailable

Description

LG UltraGear 24GS60F-B 24 Inch 1920 x 1080 Pixels Full HD IPS Panel FreeSync HDR10 HDMI DisplayPort Monitor

Specifications for 24GS60F-B 24" IPS Free sync HDMI DP Monitor
  • Type
    Desktop Monitors
  • Dimensions With Stand
    540.8x180.5x408.9mm
  • Colour
    Black
  • Panel Type
    IPS
  • Monitor Size
    23.8in
  • Dimensions (W x D x H)
    540.8x42.8x323.8mm
  • Contrast Ratio
    1000:1
  • Height Adjustable
    No
  • Resolution
    1920x1080
    Yes
  • Weight With Stand
    4kg
  • Weight
    4kg
  • Response Time
    1ms
  • Aspect Ratio
    16:9
  • Display Port
    1
  • Product Type
    IPS Monitor
  • Size Range
    23-23.9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome