Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
24in 16 9 Gold Monitor Privacy Screen
By Startech
Order Code:
ZT4973052S
£85.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
85.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/24in-16-9-gold-monitor-privacy-screen/p/ZT4973052S
Add to quotation
View all Computer Monitors
Description
StarTech.com 24 Inch 16:9 Gold Monitor Privacy Filter Screen
Specifications
Specifications for 24in 16 9 Gold Monitor Privacy Screen
Product Type
Screen Filters
Aspect Ratio
16:9
Frameless
Yes
Colour
Gold/Black
Widescreen
No
Privacy Filter
Yes
Weight
100g
Screen Size
24in
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome