25G3ZM 24.5in VA HDMI DP Gaming Monitor

Order Code: ZT3525198S

£199.99 Inc VAT (20%)


Description

AOC G3 25G3ZM 24.5 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI DisplayPort Adaptive Sync Gaming Monitor

Specifications for 25G3ZM 24.5in VA HDMI DP Gaming Monitor
  • Type
    Desktop Monitors
  • Weight
    4.24kg
  • Resolution
    1920x1080
    Yes
  • Aspect Ratio
    16:09:00
  • Form
    VA Monitor
  • Monitor Size
    24.5in
  • Display Port
    Yes
  • Contrast Ratio
    3000:01:00
  • Dimensions With Stand
    557.3x258.8x378-503mm
  • Dimensions (W x D x H)
    557.3x48x328.9mm
  • Size Range
    24-26.9in
  • Panel Type
    VA
  • Colour
    Black/Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome