273S1 27in IPS HDMI DP USB-C Dock Monitor

Order Code: ZT3527328S

£259.99 Inc VAT (20%)


Description

Philips S Line 273S1 27 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort USB-C Docking Monitor

Specifications for 273S1 27in IPS HDMI DP USB-C Dock Monitor
  • Product Type
    Desktop Monitors
  • Height Adjustable
    Yes
  • Display Port
    1
  • Weight With Stand
    6.79kg
  • Response Time
    4ms (Typical)
  • Dimensions With Stand
    613x205x537mm
  • Monitor Size
    27in
  • Resolution
    FHD
  • Dimensions (W x D x H)
    613x54x366mm
  • Aspect Ratio
    16:09
  • Built-In Speakers
    2 x 2W
  • Environment Support
    ENERGY STAR Certified
  • Panel Type
    IPS
  • Vesa Mount Size
    100x100mm
  • Size Range
    27in
  • Contrast Ratio
    1000:01:00
  • USB Port
    USB-C
  • Weight
    5.03kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome