275B1 27in IPS QHD Monitor

Order Code: ZT1539900S

£249.99 Inc VAT (20%)
£279.9910.5% off


Description

Philips 275B1 27in IPS QHD Monitor Get your best work done with this Philips monitor. Crystal-clear QHD gives the space and clarity for your work. Loaded with features to improve productivity and sustainability. Eye comfort features with TUV certified to reduce eye fatigue.

Specifications for 275B1 27in IPS QHD Monitor
  • Size
    27in
  • MFR Part No.
    8PH275B1
  • Colour
    Black
  • Weight
    4.75kg
  • Type
    Desktop Monitors
  • Monitor Size
    27in
  • Form
    IPS Monitor
  • Aspect Ratio
    16, 9
  • Built-In Speakers
    2x 2w
  • Contrast Ratio
    1000, 1
  • Environment Support
    ENERGY STAR Certified
  • Dimensions With Stand
    613x205x537mm
  • Size Range
    27-27.9in
  • Panel Type
    IPS
  • Resolution
    QHD
    2560x1440

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome