Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
276B1 27in Qhd IPS HDMI DP USB-C Monitor
By Philips
Order Code:
ZT3527271S
£349.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/276b1-27in-qhd-ips-hdmi-dp-usb-c-monitor/p/ZT3527271S
Add to quotation
View all Computer Monitors
Description
Philips 276B1 27 Inch 2560 x 1440 Pixels Quad HD IPS Panel HDMI DisplayPort USB-C LED Monitor
Specifications
Technical Information
Specifications for 276B1 27in Qhd IPS HDMI DP USB-C Monitor
Display Port
Yes
Size Range
27-27.9in
Monitor Size
27in
Contrast Ratio
1000:01:00
Built-In Speakers
2x2w
Colour
Black
Weight
5.47kg
Weight With Stand
7.26kg
USB Port
USB-C
Form
LED Monitor
Dimensions (W x D x H)
613x54x366mm
Dimensions With Stand
613x225x537mm
Panel Type
IPS
Type
Desktop Monitors
Resolution
2560x1440
Aspect Ratio
16:09:00
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome