Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
279P1 27in 4K IPS HDMI DP USB-C Monitor
By Philips
Order Code:
ZT3527478S
£449.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
449.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/279p1-27in-4k-ips-hdmi-dp-usb-c-monitor/p/ZT3527478S
Add to quotation
View all Computer Monitors
Description
Philips 279P1 27 Inch 3840 x 2160 Pixels 4K Ultra HD IPS Panel HDMI DisplayPort USB-C Monitor
Specifications
Technical Information
Specifications for 279P1 27in 4K IPS HDMI DP USB-C Monitor
Dimensions With Stand
613x225x537mm
Product Type
Desktop Monitors
Weight
5.73kg
Display Port
Yes
Panel Type
IPS
Contrast Ratio
1000:01:00
Built-In Speakers
2x 3w
Dimensions (W x D x H)
613x54x366mm
Aspect Ratio
16:09:00
Weight With Stand
7.52kg
Size Range
27-27.9in
USB Port
USB-C
Colour
Black
Monitor Size
27in
Environment Support
ENERGY STAR Certified
Form
LCD Monitor
Resolution
3840x2160
4K UHD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome