Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
27BA750-B 27in IPS HDMI DP USB-C Monitor
By Lg
Order Code:
ZT5364070S
£309.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
309.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/27ba750-b-27in-ips-hdmi-dp-usb-c-monitor/p/ZT5364070S
Add to quotation
View all Computer Monitors
Description
LG 27BA750-B 27 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort USB-C Monitor
Tags:
#NewProduct
Specifications
Specifications for 27BA750-B 27in IPS HDMI DP USB-C Monitor
Product Type
Desktop Monitors
Resolution
Yes
Environment Support
ENERGY STAR Certified
Built-In Speakers
2 x 2w
Response Time
5ms
Display Port
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome