Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
27GS50F-B 27in VA HDMI DP Gaming Monitor
By Lg
Order Code:
ZT5364082S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/27gs50f-b-27in-va-hdmi-dp-gaming-monitor/p/ZT5364082S
Add to quotation
View all Computer Monitors
Description
LG 27GS50F-B UltraGear 27 Inch 1920 x 1080 Pixels Full HD VA Panel HDMI DisplayPort Gaming Monitor
Specifications
Specifications for 27GS50F-B 27in VA HDMI DP Gaming Monitor
Product Type
Desktop Monitors
Response Time
5ms
Display Port
1
Dimensions (W x D x H)
613.69x39.3x364.09mm
Resolution
FHD
Aspect Ratio
16:9
Weight With Stand
3.87kg
Panel Type
VA
Size Range
27-27.9in
Weight
3.25kg
Dimensions With Stand
613.69x456.05x201.61mm
Monitor Size
27in
Colour
Black
Contrast Ratio
3000:1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome